Overview
Mfr description
PHS 10B-1A80 SPROCKET
Specifications
- Chain Number & Pitch10B / 5/8 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth80
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter15.9193 in
- Weight18.72 lbs, 8.49 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data