Motion
PHS 12B-1A70

SKF
PHS 12B-1A70

Roller Chain Sprocket - 12B / 3/4 in, A Hub, 70 Teeth, Steel Material
MI ITEM #11319438
MFR #PHS 12B-1A70
List Price$246.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1A70

Roller Chain Sprocket - 12B / 3/4 in, A Hub, 70 Teeth, Steel Material
MI ITEM #11319438
MFR #PHS 12B-1A70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$246.39/each for your price

Overview

Mfr description
PHS 12B-1A70 SPROCKET

Specifications

  • Chain Number & Pitch
    12B / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    70
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Pitch Diameter
    16.7165 in
  • Weight
    25.62 lbs, 11.6 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought