Motion
PHS 80-1DSTB21

SKF
PHS 80-1DSTB21

21 Teeth, Steel Material
MI ITEM #11319500
MFR #PHS 80-1DSTB21
List Price$249.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1DSTB21

21 Teeth, Steel Material
MI ITEM #11319500
MFR #PHS 80-1DSTB21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.88/each for your price

Overview

Mfr description
PHS 80-1DSTB21 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    21
  • Material
    Steel
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    7.2402 in
  • Weight
    11.6 lbs, 5.26 kg
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought