Motion
PHS 50-2B52

SKF
PHS 50-2B52

Roller Chain Sprocket - 50 / 5/8 in, B Hub, 52 Teeth, Steel Material
MI ITEM #11319524
MFR #PHS 50-2B52
List Price$251.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-2B52

Roller Chain Sprocket - 50 / 5/8 in, B Hub, 52 Teeth, Steel Material
MI ITEM #11319524
MFR #PHS 50-2B52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$251.37/each for your price

Overview

Mfr description
PHS 50-2B52 SPROCKET

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    52
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Outside Diameter
    10.7098 in
  • Maximum Bore Diameter
    2.7500 in
  • Weight
    26.87 lbs, 12.2 kg
  • Overall Width
    2.3799 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought