Motion
PHS 80-1TB35

SKF
PHS 80-1TB35

35 Teeth, Steel Material
MI ITEM #11319615
MFR #PHS 80-1TB35
Price$256.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1TB35

35 Teeth, Steel Material
MI ITEM #11319615
MFR #PHS 80-1TB35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$256.92/each

Specifications

Dimensions

  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    11.7098 in
  • Overall Width
    1.7500 in
  • Weight
    14.61 lbs, 6.63 kg

Details

  • Chain Number & Pitch
    80 / 1 in
  • Material
    Steel
  • Number Of Teeth
    35
  • Product Type
    Bushed Roller Chain Sprockets

Overview

Mfr description
PHS 80-1TB35 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought