Motion
PHS 50-1TB60

SKF
PHS 50-1TB60

60 Teeth, Steel Material
MI ITEM #11319618
MFR #PHS 50-1TB60
List Price$257.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1TB60

60 Teeth, Steel Material
MI ITEM #11319618
MFR #PHS 50-1TB60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.20/each for your price

Overview

Mfr description
PHS 50-1TB60 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    60
  • Material
    Steel
  • Maximum Bore Diameter
    2.0000 in
  • Length Through Bore
    1.2520 in
  • Outside Diameter
    12.3000 in
  • Overall Width
    1.2500 in
  • Hub Diameter
    3.5598 in
  • Weight
    10.21 lbs, 4.63 kg
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text