Motion
PHS 08B-1TB80

SKF
PHS 08B-1TB80

80 Teeth, Steel Material
Mi Item #11319671
MFR #PHS 08B-1TB80
Price$260.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1TB80

80 Teeth, Steel Material
Mi Item #11319671
MFR #PHS 08B-1TB80

Mfr description
PHS 08B-1TB80 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.33/each

Specifications

Dimensions

  • Hub Diameter
    3.9370 in
  • Length Through Bore
    1.2598 in
  • Maximum Bore Diameter
    2.0000 in
  • Overall Width
    1.2598 in
  • Pitch Diameter
    12.7358 in
  • Weight
    9.16 lbs, 4.16 kg

Details

  • Chain Number & Pitch
    08B / 1/2 in
  • Material
    Steel
  • Number Of Teeth
    80
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)