Motion
PHS 16B-1DSA24

SKF
PHS 16B-1DSA24

Roller Chain Sprocket - 16B / 1 in, A Hub, 24 Teeth, Steel Material
MI ITEM #11319685
MFR #PHS 16B-1DSA24
List Price$261.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1DSA24

Roller Chain Sprocket - 16B / 1 in, A Hub, 24 Teeth, Steel Material
MI ITEM #11319685
MFR #PHS 16B-1DSA24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.04/each for your price

Overview

Mfr description
PHS 16B-1DSA24 SPROCKET

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    24
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    6.5748 in
  • Hub Type
    A
  • Pitch Diameter
    7.6610 in
  • Maximum Bore Diameter
    4.3701 in
  • Weight
    27.81 lbs, 12.6 kg
  • Overall Width
    2.5197 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text