Overview
Mfr description
PHS 12B-1A72 SPROCKET
Specifications
- Chain Number & Pitch12B / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth72
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter17.1945 in
- Weight27.06 lbs, 12.3 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data