Motion
PHS 80-1B42

SKF
PHS 80-1B42

Roller Chain Sprocket - 80 / 1 in, B Hub, 42 Teeth, Steel Material
MI ITEM #11319708
MFR #PHS 80-1B42
List Price$262.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1B42

Roller Chain Sprocket - 80 / 1 in, B Hub, 42 Teeth, Steel Material
MI ITEM #11319708
MFR #PHS 80-1B42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.68/each for your price

Overview

Mfr description
PHS 80-1B42 SPROCKET

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    42
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    4.7500 in
  • Hub Type
    B
  • Outside Diameter
    13.9402 in
  • Maximum Bore Diameter
    3.2500 in
  • Weight
    28.48 lbs, 12.9 kg
  • Overall Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought