Overview
Mfr description
PHS 20B-1A34 SPROCKET
Specifications
- Chain Number & Pitch20B / 1-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth34
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter13.5472 in
- Weight27.99 lbs, 12.7 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data