Motion
PHS 60-1A64

SKF
PHS 60-1A64

Roller Chain Sprocket - 60 / 3/4 in, A Hub, 64 Teeth, Steel Material
MI ITEM #11319748
MFR #PHS 60-1A64
List Price$264.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1A64

Roller Chain Sprocket - 60 / 3/4 in, A Hub, 64 Teeth, Steel Material
MI ITEM #11319748
MFR #PHS 60-1A64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.60/each for your price

Overview

Mfr description
PHS 60-1A64 SPROCKET

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    64
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    15.7201 in
  • Weight
    22.15 lbs, 10 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text