Motion
PHC 10B-1X25FT

SKF
PHC 10B-1X25FT

Roller Chain - 10B Series, 10B / 5/8 in, 1 Strand, Carbon steel Material
Mi Item #11319816
MFR #PHC 10B-1X25FT
Price$211.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 10B-1X25FT

Roller Chain - 10B Series, 10B / 5/8 in, 1 Strand, Carbon steel Material
Mi Item #11319816
MFR #PHC 10B-1X25FT

Mfr description
PHC 10B-1X25FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.39/each

Specifications

Dimensions

  • Inside Width
    0.3800 in, 9.65 mm
  • Link Plate Height
    0.5787 in, 14.69 mm
  • Link Plate Thickness
    0.0670 in, 1.69 mm
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pitch
    5/8 in
  • Plate Height
    0.5790 in
  • Roller Width
    0.3799 in, 9.65 mm
  • Weight
    0.93 kg, 0.625 lbs
  • Weight per Foot
    0.625 lbs, 0.93 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 10B-1X25FT
  • Material
    Carbon steel
  • Number Of Links
    480
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    10B
  • Standards Met
    BS
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)