Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter5.4000 in
- Weight9.75 lbs
Details
- Bore TypeQD Bushed
- Bushing SeriesSD
- MaterialCast Iron
- Number Of Grooves3
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)