Motion
PHC 140H-3O/L

SKF
PHC 140H-3O/L

Roller Chain - 140H Series, 140H / 1-3/4 in, Solid Bushing: Solid Roller, 3 Strand, Steel Material
MI ITEM #11319896
MFR #PHC 140H-3O/L
Price$229.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 140H-3O/L

Roller Chain - 140H Series, 140H / 1-3/4 in, Solid Bushing: Solid Roller, 3 Strand, Steel Material
MI ITEM #11319896
MFR #PHC 140H-3O/L

Mfr description
PHC 140H-3O/L CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.90/each

Specifications

Dimensions

  • Inside Width
    0.9930 in, 25.23 mm
  • Link Plate Height
    1.6140 in, 41 mm
  • Link Plate Thickness
    0.2520 in, 6.40 mm
  • Pin Diameter
    0.5000 in, 12.69 mm
  • Pin Length
    6.3780 in, 162 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.6140 in
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    16.46 lbs, 24.49 kg
  • Weight per Foot
    16.46 lbs, 24.49 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    140H-3
  • Chain Number & Pitch
    140H / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 140H-3O/L
  • Material
    Steel
  • Number Of Strands Across
    3
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    140H
  • Standards Met
    ANSI, ISO 606, DIN 8188
  • Type
    Offset Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)