Motion
PHF TB5050X4.75

SKF
PHF TB5050X4.75

Taper Lock Bushing - 5050 Series, 4-3/4 in Bore
Mi Item #11319917
MFR #PHF TB5050X4.75
Price$230.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF TB5050X4.75

Taper Lock Bushing - 5050 Series, 4-3/4 in Bore
Mi Item #11319917
MFR #PHF TB5050X4.75

Mfr description
PHF TB5050X4.75 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.31/each

Specifications

Dimensions

  • Bore Diameter  
    4-3/4 in
  • Bushing Size
    5050
  • Length Through Bore  
    5.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)