Motion
PHF TB5050X3.5

SKF
PHF TB5050X3.5

Taper Lock Bushing - 5050 Series, 3-1/2 in Bore
Mi Item #11319922
MFR #PHF TB5050X3.5
Price$230.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF TB5050X3.5

Taper Lock Bushing - 5050 Series, 3-1/2 in Bore
Mi Item #11319922
MFR #PHF TB5050X3.5

Mfr description
PHF TB5050X3.5 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.31/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Bushing Size
    5050
  • Length Through Bore  
    5.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)