Overview
Mfr description
PHS 10B-1A84 SPROCKET
Specifications
- Chain Number & Pitch10B / 5/8 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth84
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter16.7154 in
- Weight20.66 lbs, 9.37 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data