Motion
PHS 80-1DSTB22

SKF
PHS 80-1DSTB22

22 Teeth, Steel Material
MI ITEM #11320037
MFR #PHS 80-1DSTB22
List Price$281.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1DSTB22

22 Teeth, Steel Material
MI ITEM #11320037
MFR #PHS 80-1DSTB22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$281.82/each for your price

Overview

Mfr description
PHS 80-1DSTB22 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    22
  • Material
    Steel
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    7.5598 in
  • Weight
    13.12 lbs, 5.95 kg
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text