Motion
PHS 16B-1A47

SKF
PHS 16B-1A47

Roller Chain Sprocket - 16B / 1 in, A Hub, 47 Teeth, Steel Material
MI ITEM #11320090
MFR #PHS 16B-1A47
List Price$300.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1A47

Roller Chain Sprocket - 16B / 1 in, A Hub, 47 Teeth, Steel Material
MI ITEM #11320090
MFR #PHS 16B-1A47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$300.12/each for your price

Overview

Mfr description
PHS 16B-1A47 SPROCKET

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    47
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Pitch Diameter
    14.972 in
  • Weight
    29.94 lbs, 13.6 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text