Motion
PHS 60-1TB54

SKF
PHS 60-1TB54

54 Teeth, Steel Material
MI ITEM #11320095
MFR #PHS 60-1TB54
List Price$286.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1TB54

54 Teeth, Steel Material
MI ITEM #11320095
MFR #PHS 60-1TB54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$286.99/each for your price

Overview

Mfr description
PHS 60-1TB54 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    54
  • Material
    Steel
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    13.3299 in
  • Overall Width
    1.7500 in
  • Hub Diameter
    4.2500 in
  • Weight
    16.26 lbs, 7.38 kg
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text