Motion
PHF J-100MM

SKF
PHF J-100MM

J Bushing, 100 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB
Mi Item #11320155
MFR #PHF J-100MM
Price$269.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF J-100MM

J Bushing, 100 mm Bore, 7.2500 in Flg OD, 4.5000 in LTB
Mi Item #11320155
MFR #PHF J-100MM

Mfr description
PHF J-100MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.52/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)