Motion
PHS 20B-1B32

SKF
PHS 20B-1B32

Roller Chain Sprocket - 20B / 1-1/4 in, B Hub, 32 Teeth, Steel Material
Mi Item #11320225
MFR #PHS 20B-1B32
Price$293.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-1B32

Roller Chain Sprocket - 20B / 1-1/4 in, B Hub, 32 Teeth, Steel Material
Mi Item #11320225
MFR #PHS 20B-1B32

Mfr description
PHS 20B-1B32 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.86/each

Specifications

Dimensions

  • Hub Diameter
    5.9055 in
  • Maximum Bore Diameter
    3.3071 in
  • Overall Width
    2.1654 in
  • Pitch Diameter
    25.7976 in
  • Weight
    29.04 lbs, 13.2 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    32
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)