Motion
PHC 12B-2ZPX10FT

SKF
PHC 12B-2ZPX10FT

Roller Chain - 08B Series, 12B / 3/4 in, Solid Roller, 2 Strand, Zinc Plated Steel Material
Mi Item #11320262
MFR #PHC 12B-2ZPX10FT
Price$238.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 12B-2ZPX10FT

Roller Chain - 08B Series, 12B / 3/4 in, Solid Roller, 2 Strand, Zinc Plated Steel Material
Mi Item #11320262
MFR #PHC 12B-2ZPX10FT

Mfr description
PHC 12B-2ZPX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.26/each

Specifications

Dimensions

  • Inside Width
    0.4600 in, 11.68 mm
  • Link Plate Height
    0.6300 in, 16 mm
  • Link Plate Thickness
    0.0730 in, 1.85 mm
  • Pin Diameter
    0.2250 in, 5.71 mm
  • Pin Length
    1.6540 in, 42 mm
  • Pitch
    3/4 in
  • Plate Height
    0.6300 in
  • Roller Width
    0.4600 in, 11.68 mm
  • Weight
    2.31 kg, 1.552 lbs
  • Weight per Foot
    1.552 lbs, 2.31 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Solid Roller
  • Chain Number
    12B-2
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    European Standard
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Yes
  • Finish Coating
    Zinc Plated
  • Manufacturer Catalog Number
    PHC 12B-2ZPX10FT
  • Material
    Zinc Plated Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    08B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)