Motion
PHS 12B-1TB57

SKF
PHS 12B-1TB57

57 Teeth, Steel Material
MI ITEM #11320276
MFR #PHS 12B-1TB57
List Price$296.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1TB57

57 Teeth, Steel Material
MI ITEM #11320276
MFR #PHS 12B-1TB57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$296.71/each for your price

Overview

Mfr description
PHS 12B-1TB57 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    57
  • Material
    Steel
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7717 in
  • Pitch Diameter
    13.6146 in
  • Overall Width
    1.7717 in
  • Hub Diameter
    4.2520 in
  • Weight
    13.44 lbs, 6.1 kg
  • Chain Number & Pitch
    12B / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text