Motion
PHC 40-1SBX10FT

SKF
PHC 40-1SBX10FT

Roller Chain - 40 Series, 40 / 1/2 in, Solid Roller, 1 Strand, Carbon Steel Material
Mi Item #11320277
MFR #PHC 40-1SBX10FT
Price$323.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 40-1SBX10FT

Roller Chain - 40 Series, 40 / 1/2 in, Solid Roller, 1 Strand, Carbon Steel Material
Mi Item #11320277
MFR #PHC 40-1SBX10FT

Mfr description
PHC 40-1SBX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.91/each

Specifications

Dimensions

  • Inside Width
    0.3090 in, 7.84 mm
  • Link Plate Height
    0.4610 in, 11.69 mm
  • Link Plate Thickness
    0.0590 in, 1.49 mm
  • Minimum Curve Radius
    13.7800 in
  • Pin Diameter
    0.1560 in, 4 mm
  • Pin Length
    0.6650 in, 16.89 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Roller Width
    0.3090 in, 7.85 mm
  • Weight
    0.8 kg, 0.538 lbs
  • Weight per Foot
    0.538 lbs, 0.8 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Solid Roller
  • Chain Number
    40-1SB
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Side Bow Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    PHC 40-1SBX10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    40
  • Standards Met
    ISO 606, ANSI B29.1, DIN 8188
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)