Motion
PHS 100-1DSA21

SKF
PHS 100-1DSA21

Roller Chain Sprocket - 100 / 1-1/4 in, A Hub, 21 Teeth, Steel Material
Mi Item #11320280
MFR #PHS 100-1DSA21
Price$297.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 100-1DSA21

Roller Chain Sprocket - 100 / 1-1/4 in, A Hub, 21 Teeth, Steel Material
Mi Item #11320280
MFR #PHS 100-1DSA21

Mfr description
PHS 100-1DSA21 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.19/each

Specifications

Dimensions

  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    9.0402 in
  • Overall Width
    2.6874 in
  • Weight
    28.59 lbs, 13 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)