Motion
PHC 36S-3C/L

SKF
PHC 36S-3C/L

Roller Chain - Oil Field Chains Series, 36S / 2-1/4 in, Cottered, 3 Strand, Steel Material
Mi Item #11320282
MFR #PHC 36S-3C/L
Price$259.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 36S-3C/L

Roller Chain - Oil Field Chains Series, 36S / 2-1/4 in, Cottered, 3 Strand, Steel Material
Mi Item #11320282
MFR #PHC 36S-3C/L

Mfr description
PHC 36S-3C/L CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.57/each

Specifications

Dimensions

  • Inside Width
    1.3970 in, 35.47 mm
  • Link Plate Height
    2.1380 in, 54.31 mm
  • Link Plate Thickness
    0.2830 in, 7.20 mm
  • Pin Diameter
    0.6870 in, 17.44 mm
  • Pin Length
    8.2760 in, 210.21 mm
  • Pitch
    2-1/4 in
  • Plate Height
    2.1380 in
  • Roller Width
    1.3970 in, 35.48 mm
  • Weight
    25.68 lbs, 38.22 kg
  • Weight per Foot
    25.68 lbs, 38.216 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    36S-3
  • Chain Number & Pitch
    36S / 2-1/4 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 36S-3C/L
  • Material
    Steel
  • Number Of Strands Across
    3
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Oil Field Chains
  • Standards Met
    API, ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)