Motion
PHC LL1644X10FT

SKF
PHC LL1644X10FT

Leaf Chain - 4x4 Lacing, 2 in Pitch, Carbon Steel Material
Mi Item #11320313
MFR #PHC LL1644X10FT
Price$261.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC LL1644X10FT

Leaf Chain - 4x4 Lacing, 2 in Pitch, Carbon Steel Material
Mi Item #11320313
MFR #PHC LL1644X10FT

Mfr description
PHC LL1644X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.24/each

Specifications

Dimensions

  • Lacing
    4x4
  • Pin Diameter  
    0.3260 in
  • Pitch  
    2 in
  • Weight
    19.5 lbs

Details

  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    LL
  • Standards Met
    ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)