Specifications
Dimensions
- Pitch Diameter12.4445 in
- Weight28.85 lbs, 13.1 kg
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch24B / 1-1/2 in
- Hub StyleA
- Hub TypeA
- MaterialSteel
- Number Of Teeth26
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)