Motion
PHS 100-1TB26

SKF
PHS 100-1TB26

26 Teeth, Steel Material
MI ITEM #11320368
MFR #PHS 100-1TB26
List Price$302.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 100-1TB26

26 Teeth, Steel Material
MI ITEM #11320368
MFR #PHS 100-1TB26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$302.82/each for your price

Overview

Mfr description
PHS 100-1TB26 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    26
  • Material
    Steel
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    11.0402 in
  • Overall Width
    1.7500 in
  • Hub Diameter
    4.5000 in
  • Weight
    14.42 lbs, 6.54 kg
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text