Motion
PHS 10B-3B48

SKF
PHS 10B-3B48

Roller Chain Sprocket - 10B / 5/8 in, B Hub, 48 Teeth, Steel Material
MI ITEM #11320374
MFR #PHS 10B-3B48
Price$303.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-3B48

Roller Chain Sprocket - 10B / 5/8 in, B Hub, 48 Teeth, Steel Material
MI ITEM #11320374
MFR #PHS 10B-3B48

Mfr description
PHS 10B-3B48 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.35/each

Specifications

Dimensions

  • Hub Diameter
    5.1181 in
  • Maximum Bore Diameter
    3.1496 in
  • Overall Width
    2.3622 in
  • Pitch Diameter
    9.5563 in
  • Weight
    36.17 lbs, 16.4 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    48
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)