Motion
PHS 50-3B48

SKF
PHS 50-3B48

Roller Chain Sprocket - 50 / 5/8 in, B Hub, 48 Teeth, Steel Material
MI ITEM #11320398
MFR #PHS 50-3B48
List Price$305.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-3B48

Roller Chain Sprocket - 50 / 5/8 in, B Hub, 48 Teeth, Steel Material
MI ITEM #11320398
MFR #PHS 50-3B48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$305.48/each for your price

Overview

Mfr description
PHS 50-3B48 SPROCKET

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    48
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    4.0000 in
  • Hub Type
    B
  • Outside Diameter
    9.9098 in
  • Maximum Bore Diameter
    2.7500 in
  • Weight
    36.11 lbs, 16.4 kg
  • Overall Width
    3.1299 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text