1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG S14M-2002-85
S14M, 14 mm Pitch, 2002 mm Pitch Length, 85 mm Width, 143 Teeth, Neoprene Rubber Material
MI ITEM #
11320401
MFR #
PHG S14M-2002-85
List Price
$254.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG S14M-2002-85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG S14M-2002-85
S14M, 14 mm Pitch, 2002 mm Pitch Length, 85 mm Width, 143 Teeth, Neoprene Rubber Material
MI ITEM #
11320401
MFR #
PHG S14M-2002-85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$254.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG S14M-2002-85 BELTING AND BELT DRIVE
Specifications
Belt Type
S14M
Pitch
14 mm
Overall Width
85 mm
Material
Neoprene Rubber
Number Of Teeth
143
Pitch Length
2002 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data