Motion
PHC 220BX10FT

SKF
PHC 220BX10FT

Roller Chain - 220B Series, 220B / 2-1/2 in, Carbon steel Material
Mi Item #11320423
MFR #PHC 220BX10FT
Price$236.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 220BX10FT

Roller Chain - 220B Series, 220B / 2-1/2 in, Carbon steel Material
Mi Item #11320423
MFR #PHC 220BX10FT

Mfr description
PHC 220BX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.34/each

Specifications

Dimensions

  • Inside Width
    0.7700 in, 19.55 mm
  • Link Plate Height
    1.0236 in, 26 mm
  • Link Plate Thickness
    0.1770 in, 4.50 mm
  • Pin Diameter
    0.4010 in, 10.18 mm
  • Pitch
    2-1/2 in
  • Plate Height
    1.3070 in
  • Roller Width
    0.7700 in, 19.56 mm
  • Weight
    1.87 lbs, 2.783 kg
  • Weight per Foot
    1.87 lbs, 2.783 kg/m

Details

  • Application
    Conveying
  • Chain Number
    220B
  • Chain Number & Pitch
    220B / 2-1/2 in
  • Chain Standard
    DIN, ISO
  • Chain Type
    Double pitch chain
  • Manufacturer Catalog Number
    PHC 220BX10FT
  • Material
    Carbon steel
  • Product Type
    Roller Chain
  • Series
    220B
  • Standards Met
    DIN, ISO
  • Type
    Conveyor Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)