Motion
PHC 80H-1CX10FT

SKF
PHC 80H-1CX10FT

Roller Chain - 80H Series, 80H / 1 in, Cottered, 1 Strand, Carbon Steel Material
Mi Item #11320437
MFR #PHC 80H-1CX10FT
Price$220.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 80H-1CX10FT

Roller Chain - 80H Series, 80H / 1 in, Cottered, 1 Strand, Carbon Steel Material
Mi Item #11320437
MFR #PHC 80H-1CX10FT

Mfr description
PHC 80H-1CX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.46/each

Specifications

Dimensions

  • Inside Width
    0.6200 in, 15.75 mm
  • Link Plate Height
    0.9449 in, 24 mm
  • Link Plate Thickness
    0.1570 in, 4 mm
  • Pin Diameter
    0.3118 in, 7.91 mm
  • Pitch
    1 in
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    2.02 lbs, 3.01 kg
  • Weight per Foot
    2.02 lbs, 3.01 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    80H-1C
  • Chain Number & Pitch
    80H / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Component Style
    Cotter Pin
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    PHC 80H-1CX10FT
  • Material
    Carbon Steel
  • Number Of Links
    120
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    80H
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)