Specifications
Dimensions
- Pitch Diameter14.7394 in
- Weight32.83 lbs, 14.9 kg
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch20B / 1-1/4 in
- Hub StyleA
- Hub TypeA
- MaterialSteel
- Number Of Teeth37
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)