Motion
PHS 08B-2TB72

SKF
PHS 08B-2TB72

72 Teeth, Steel Material
MI ITEM #11320465
MFR #PHS 08B-2TB72
Price$310.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-2TB72

72 Teeth, Steel Material
MI ITEM #11320465
MFR #PHS 08B-2TB72

Mfr description
PHS 08B-2TB72 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.60/each

Specifications

Dimensions

  • Hub Diameter
    3.9370 in
  • Length Through Bore
    1.7717 in
  • Maximum Bore Diameter
    2.5000 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    11.4626 in
  • Weight
    9.5 lbs, 4.31 kg

Details

  • Chain Number & Pitch
    08B / 1/2 in
  • Material
    Steel
  • Number Of Teeth
    72
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)