Motion
PHS 16B-2TBH21

SKF
PHS 16B-2TBH21

21 Teeth, Steel Material
MI ITEM #11320493
MFR #PHS 16B-2TBH21
List Price$312.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-2TBH21

21 Teeth, Steel Material
MI ITEM #11320493
MFR #PHS 16B-2TBH21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$312.32/each for your price

Overview

Mfr description
PHS 16B-2TBH21 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    21
  • Material
    Steel
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.0079 in
  • Pitch Diameter
    6.7098 in
  • Overall Width
    2.0079 in
  • Hub Diameter
    5.5118 in
  • Weight
    8.65 lbs, 3.93 kg
  • Chain Number & Pitch
    16B / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought