Motion
PHG CC300

SKF
PHG CC300

Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 302 in Nominal Outside Length, Smooth
MI ITEM #11320528
MFR #PHG CC300
List Price$220.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG CC300

Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 302 in Nominal Outside Length, Smooth
MI ITEM #11320528
MFR #PHG CC300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.06/each for your price

Overview

Mfr description
PHG CC300 BELTING AND BELT DRIVE

Specifications

  • Top Width Per Strand
    7/8 in
  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Nominal Outside Length
    302 in
  • Number Of Strands
    1
  • Belt Height
    23/32 in
  • Product Type
    Industrial V-Belts
  • Section
    CC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text