Motion
PHS 120-1A27

SKF
PHS 120-1A27

Roller Chain Sprocket - 120 / 1-1/2 in, A Hub, 27 Teeth, Steel Material
MI ITEM #11320600
MFR #PHS 120-1A27
List Price$322.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 120-1A27

Roller Chain Sprocket - 120 / 1-1/2 in, A Hub, 27 Teeth, Steel Material
MI ITEM #11320600
MFR #PHS 120-1A27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$322.14/each for your price

Overview

Mfr description
PHS 120-1A27 SPROCKET

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    27
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    13.7299 in
  • Weight
    30.3 lbs, 13.7 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text