Motion
PHG 3360-14M-55

SKF
PHG 3360-14M-55

14M, 14 mm Pitch, 3360 mm Pitch Length, 55 mm Width, 240 Teeth, Neoprene Material
Mi Item #11320613
MFR #PHG 3360-14M-55
Price$269.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 3360-14M-55

14M, 14 mm Pitch, 3360 mm Pitch Length, 55 mm Width, 240 Teeth, Neoprene Material
Mi Item #11320613
MFR #PHG 3360-14M-55

Mfr description
PHG 3360-14M-55 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.37/each

Specifications

Dimensions

  • Belt Height
    10 mm
  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    3360 mm

Details

  • Additional Details
    Oil Resistant;Heat Resistant;Ozone Resistant;Suitable for tropical climates;Low stretch Glass Fiber cords
  • Belt Section
    14M
  • Belt Type
    14M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    240
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)