Motion
PHS 100-1A38

SKF
PHS 100-1A38

Roller Chain Sprocket - 100 / 1-1/4 in, A Hub, 38 Teeth, Steel Material
MI ITEM #11320631
MFR #PHS 100-1A38
List Price$325.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 100-1A38

Roller Chain Sprocket - 100 / 1-1/4 in, A Hub, 38 Teeth, Steel Material
MI ITEM #11320631
MFR #PHS 100-1A38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$325.32/each for your price

Overview

Mfr description
PHS 100-1A38 SPROCKET

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    38
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    15.8402 in
  • Weight
    32.19 lbs, 14.6 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought