Motion
PHS 24B-1BH25

SKF
PHS 24B-1BH25

Roller Chain Sprocket - 24B / 1-1/2 in, B Hub, 25 Teeth, Steel Material
MI ITEM #11320669
MFR #PHS 24B-1BH25
Price$328.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1BH25

Roller Chain Sprocket - 24B / 1-1/2 in, B Hub, 25 Teeth, Steel Material
MI ITEM #11320669
MFR #PHS 24B-1BH25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$328.50/each

Specifications

Dimensions

  • Hub Diameter
    5.9055 in
  • Maximum Bore Diameter
    3.6220 in
  • Overall Width
    2.3622 in
  • Pitch Diameter
    11.9681 in
  • Weight
    36.11 lbs, 16.4 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 24B-1BH25 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought