Motion
PHS 100-1TB28

SKF
PHS 100-1TB28

28 Teeth, Steel Material
Mi Item #11320727
MFR #PHS 100-1TB28
Price$333.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 100-1TB28

28 Teeth, Steel Material
Mi Item #11320727
MFR #PHS 100-1TB28

Mfr description
PHS 100-1TB28 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.45/each

Specifications

Dimensions

  • Hub Diameter
    5.2500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    11.8402 in
  • Overall Width
    2.0000 in
  • Weight
    15.92 lbs, 7.22 kg

Details

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Material
    Steel
  • Number Of Teeth
    28
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)