Motion
PHS 40-2B84

SKF
PHS 40-2B84

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 84 Teeth, Steel Material
MI ITEM #11320754
MFR #PHS 40-2B84
Price$335.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-2B84

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 84 Teeth, Steel Material
MI ITEM #11320754
MFR #PHS 40-2B84

Mfr description
PHS 40-2B84 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.62/each

Specifications

Dimensions

  • Hub Diameter
    4.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    13.6598 in
  • Overall Width
    2.1299 in
  • Weight
    35.54 lbs, 16.1 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    84
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)