Motion
PHC 06B-3X5MTR

SKF
PHC 06B-3X5MTR

Roller Chain - 06B Series, 06B / 3/8 in, 3 Strand, Carbon steel Material
Mi Item #11320770
MFR #PHC 06B-3X5MTR
Price$264.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 06B-3X5MTR

Roller Chain - 06B Series, 06B / 3/8 in, 3 Strand, Carbon steel Material
Mi Item #11320770
MFR #PHC 06B-3X5MTR

Mfr description
PHC 06B-3X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.47/each

Specifications

Dimensions

  • Inside Width
    0.2250 in, 5.71 mm
  • Link Plate Height
    0.3228 in, 8.19 mm
  • Link Plate Thickness
    0.0512 in, 1.30 mm
  • Pin Diameter
    0.1290 in, 3.27 mm
  • Pitch
    3/8 in
  • Plate Height
    0.4646 in
  • Roller Width
    0.2252 in, 5.72 mm
  • Weight
    3.81 kg, 2.56 lbs
  • Weight per Foot
    2.56 lbs, 3.81 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    06B-3
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    British Standard
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 06B-3X5MTR
  • Material
    Carbon steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    06B
  • Standards Met
    BS, EN
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)