1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHS 80-1A50
Roller Chain Sprocket - 80 / 1 in, A Hub, 50 Teeth, Steel Material
MI ITEM #
11320780
MFR #
PHS 80-1A50
Price
$337.11
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain Sprockets
SKF PHS 80-1A50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHS 80-1A50
Roller Chain Sprocket - 80 / 1 in, A Hub, 50 Teeth, Steel Material
MI ITEM #
11320780
MFR #
PHS 80-1A50
Mfr description
PHS 80-1A50 SPROCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$337
.11
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
16.5000 in
Weight
29.92 lbs, 13.6 kg
Details
Bore Type
Rough Stock Bore
Chain Number & Pitch
80 / 1 in
Hub Style
A
Hub Type
A
Material
Steel
Number Of Teeth
50
Product Type
Stock Bore Sprockets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items