Motion
PHS 16B-1DSTB24

SKF
PHS 16B-1DSTB24

24 Teeth, Steel Material
MI ITEM #11320787
MFR #PHS 16B-1DSTB24
List Price$337.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1DSTB24

24 Teeth, Steel Material
MI ITEM #11320787
MFR #PHS 16B-1DSTB24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$337.62/each for your price

Overview

Mfr description
PHS 16B-1DSTB24 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    24
  • Material
    Steel
  • Maximum Bore Diameter
    3.5433 in
  • Length Through Bore
    2.5197 in
  • Pitch Diameter
    7.6610 in
  • Overall Width
    2.5000 in
  • Hub Diameter
    6.5748 in
  • Weight
    17.44 lbs, 7.91 kg
  • Chain Number & Pitch
    16B / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text