Motion
PHG 414-XL-S1800

SKF
PHG 414-XL-S1800

XL, 0.2000 in Pitch, 1051.5600 mm Pitch Length, 18.0000 in Width, 207 Teeth, Neoprene Material
MI ITEM #11320833
MFR #PHG 414-XL-S1800
Price$284.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 414-XL-S1800

XL, 0.2000 in Pitch, 1051.5600 mm Pitch Length, 18.0000 in Width, 207 Teeth, Neoprene Material
MI ITEM #11320833
MFR #PHG 414-XL-S1800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$284.80/each

Specifications

Dimensions

  • Belt Height
    0.0906 in
  • Overall Width  
    18.0000 in
  • Pitch
    0.2000 in
  • Pitch Length
    1051.5600 mm

Details

  • Additional Details
    Low stretch Glass Fiber cords;Oil;heat and ozone resistant;Suitable for tropical climates
  • Belt Section
    XL
  • Belt Type
    XL
  • Belt/Slab
    Slab
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    207
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant

Overview

Mfr description
PHG 414-XL-S1800 BELTING AND BELT DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought